• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(416)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,457)
See Maintenance & Repairs
  • Electrics and lighting(3,017)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
EMITEX EM01.011 25MM BLANK MODULE

EMITEX EM01.011 25MM BLANK MODULE

Blank Plate

See technical informationSee documents
References
Emitex:EM01.011
Rubix:234A5953
brand logo
brand logo
Technical specifications
Typeblank plate
See all Specifications
Documents

Product details : EMITEX EM01.011 25MM BLANK MODULE


25mm Blank Module

Technical specifications


Attributes
Typeblank plate
Modelem01
Show UNSPSC/ECL@SS
£ 0.62 excl. VAT
/ Each
£ 0.74 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

BRITCLIP EP52023012 CR825 BAG 25 8-12MM SNAP CLIP PACK OF 25MORAVIA HOSE/CABLE RAMP YELLOW 279.28.720ILME PE3263PP WALL MTD SOCKET 32A 240V 3PNIGLON IB25G 25MM INSPECTION BEND GALVANISEDENGEX ACCESSORIES 650017 CPT780-9 780MM X 9MM BLACK (L)780 MM X (W)9.0MENNEKES 9351UK 32A SOCKETNIGLON LTD SC20G 20MM COUPLERS GALVANISED PACK OF 100MARLANVIL 006.PL 100 X 100 X 70 PLASTIC ENCLOSURE (L)100 MM X (W)100 MCOBA CABLEPRO GP2SAFETY BLACK/YELLOW - 3 METRES CP010712ENGEX 612019 INS. TERM SPLICE BLUE 2.5MM IS2.5 PACK OF 100SWA HEATSHRINK PACK 6.2 SP6EUTAMLEX TGH6 150MM TRAY (G) HANGERS (DIA)11 MM X (H)200 MM X (W)150 MMLGA SELECTRIC SPL-RCD2GS 13A RCD TWIN SWITCHED SOCKET PASSIVE / LENGEX ACCESSORIES GX01005 FLAT CLIP TWIN & EARTH 6.0MM GREY PACK OF 10RONBAR 57EXCLBLK 5-7MM EXPANDABLE CLIPS BLACK BOX OF 100
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap