TAMLEX STO4 100MM STAND OFF BRACKET (DIA)7 MM X (H)40 MM X (W)100 MM
Tamlex Medium Duty Cable Tray
See technical informationSee documentsReferences
Tamlex:STO4
Rubix:234A6827

Documents
Product details : TAMLEX STO4 100MM STAND OFF BRACKET (DIA)7 MM X (H)40 MM X (W)100 MM
100mm Stand Off Bracket (Dia)7 mm x (H)40 mm x (W)100 mm
Technical specifications
Attributes
| Type | stand off bracket/cable tray hanger |
|---|---|
| Model | sto |
| Material | carbon steel |
Show UNSPSC/ECL@SS
£ 6.06 excl. VAT
/ Each
£ 7.27 incl. VAT
- Delivery usually within ( 3 ) days
