• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,402)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,373)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,528)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,541)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,492)
See Maintenance & Repairs
  • Electrics and lighting(3,062)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Accessory for cable
  7. NIGLON GS1 GROMMET STRIP (L)35 M

NIGLON GS1 GROMMET STRIP (L)35 M

Grommet Strip

See technical informationSee documents

References

Niglon:GS1
Rubix:234A5648
brand logo
brand logo

Technical specifications

Typegrommet strip
See all Specifications

Documents

Product details : NIGLON GS1 GROMMET STRIP (L)35 M


Grommet Strip (L)35 m

Technical specifications


Attributes
Typegrommet strip
Modelgs
Materialpvc
Show UNSPSC/ECL@SS
£ 58.00 excl. VAT
/ Each
£ 69.60 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

TAMLEX PMF100-ADJ 100X25MM DEEP FLAT ADJUSTABLE BEND (GALV (W)100 MM XTAMLEX T1G47 1 GANG 47MM DEEP SOCKET BOX (H)72 MM X (W)72 MM X (D)47 MLEGRAND 37161 TERMINALMARLANVIL 014.A.PL 376 X 300 X 120 PLASTIC ENCLOSURE (L)300 MM X (W)37GEWISS GW62031H TRAIL SOCKET 415V 4P+E 16ASCHNEIDER ELECTRIC 2201001A TCA3-5 ROUND CLIPS WHITE PACK OF 100MARSHALL-TUFFLEX MT2/7230 FAST FIX WALL BRACKET 100MMENGEX ACCESSORIES 630803 CT35M6 CRIMP-PAK COPPER TUBE TERMINAL (L)41 MTAMLEX CABLE TRAY BRACKET STO3F4P (FIRST FOR PERFORMANCE) F4PGELBOX BLISTER CONT 3 PCS 61X35X28MM GETAMLEX BT/LB100 100MM FASTCONNECT L SHAPE SUPPORT BRACK (H)155 MM X (WMENNEKES 910393 2 GANG SOCKET IP67 16A 3P 110VENGEX ACCESSORIES 635012 CTS120 CRIMP-PAK COPPER TUBE SPLICES (L)63 MMTAMLEX TGHN33 75MM X TURNBUCKLE 45 GUSSET BEND - (H)75 MM (W)75NIGLON AEC3/3 ADJUSTABLE EARTH CLAMP
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap