TAMLEX TRE66 150X150 TURNBUCKLE GALV TRUNKING 3M LONG (L)3 M X (H)150
Steel Turnbuckle Trunking
See technical informationSee documentsReferences
Tamlex:TRE66
Rubix:234A6871

Documents
Product details : TAMLEX TRE66 150X150 TURNBUCKLE GALV TRUNKING 3M LONG (L)3 M X (H)150
150X150 Turnbuckle Galv Trunking 3M Long (L)3 m x (H)150 mm x (W)150 mm
Technical specifications
Attributes
| Type | turnbuckle trunking |
|---|---|
| Model | tre |
| Material | carbon steel |
Show UNSPSC/ECL@SS
£ 109.23 excl. VAT
/ Each
£ 131.08 incl. VAT
- Delivery usually within ( 3 ) days
