REMORA ELECTRICAL NO.14 PVC/SWA CLEAT MAX CABLE SIZE 35.5MM (L)64 MM X
Cleat
See technical informationSee documentsReferences
Remora Electrical:NO.14
Rubix:234A6031


Technical specifications
| Type | remora electrical no.14 pvc/swa cleat max cable size 35.5mm (l)64 mm x |
|---|
Documents
Product details : REMORA ELECTRICAL NO.14 PVC/SWA CLEAT MAX CABLE SIZE 35.5MM (L)64 MM X
PVC/SWA Cleat Max Cable Size 35.5mm (L)64 mm x (H)25 mm x (W)44 mm
Technical specifications
Attributes
| Type | remora electrical no.14 pvc/swa cleat max cable size 35.5mm (l)64 mm x |
|---|---|
| Material | low density polyethylene |
Show UNSPSC/ECL@SS
£ 1.10 excl. VAT
/ Each
£ 1.32 incl. VAT
- Delivery usually within ( 3 ) days