WALTER M4792-030-W32-01-20 MILLING CUTTER 6822368
Walter Drill Bit
See technical informationSee documentsReferences
Walter:M4792-030-W32-01-20
Rubix:2593846
Manufacturer :6822368



Documents
Product details : WALTER M4792-030-W32-01-20 MILLING CUTTER 6822368
2 or 4 cutting edges per indexable insert · Supplied without indexable insert · Further technical characteristics l4: 54mm · Lc: 20.8mm · Weight: 0.574kg · Z: 1 · Number of inserts: 1 · l1: 115mm · Dc: 29.9mm · Tool name Designation: M4792-030-W32-01-20.
Technical specifications
Attributes
| Diameter | 32 mm |
|---|---|
| Type of tail | round |
| Tail diameter | 32 mm |
| Number of teeth | 1 |
| Length of cut | 20.8 mm |
| Total length | 115 mm |
| Centre cut | yes |
| Cutting material | carbide |
| Type | drill bit |
| Angle of helix | 25 ° |
| Machining material | steel;stainless steel;cast iron;special alloy |
| Capacity length | 54 mm |
| Cutting angle | 90 ° |
Show UNSPSC/ECL@SS
£ 345.84 excl. VAT
/ Each
£ 415.01 incl. VAT
- Usually arrives within 14 working days