WALTER LDMT14T308R-D57 WKP35G MILLING INSERT 7170514


Walter Positive Rhombic

References
walter titex:LDMT14T308R-D57-WKP35G
rubix:2593590
brand logo
brand logo
Technical specifications
Plate typeSingle Sided
Nuance/shadeCVD-TiAlN+TiN Coated
MaterialCarbide

Product details : WALTER LDMT14T308R-D57 WKP35G MILLING INSERT 7170514


The system indexable inserts also have different graphic markings on the rake face which can be used as a guide when changing the cutting edge. But the M4000 system can do much more. There is no restriction on fields of application and it can also hold special indexable inserts. For the high-feed milling cutter, a circumference-sintered insert with facet is included in the program range for improved surfaces.

Strengths

The maximum cutting edge stability provides a further variant with a large corner radius
As an option, a circumference-ground indexable insert with additional facet is specially available for the M4132 shoulder milling cutter to provide maximum precision
The special titanium aluminium nitride layer makes them highly resistant to abrasion, hairline cracks, oxidation and plastic deformation, as well as ensuring maximum tool life and process reliability

Applications

Cast Iron and Steel

Technical specifications


Attributes
Plate typeSingle Sided
Nuance/shadeCVD-TiAlN+TiN Coated
MaterialCarbide
Show UNSPSC/ECL@SS
£ 11.66 excl. VAT
/ Each
£ 13.99 incl. VAT
  • Usually arrives within 14 working days