WALTER SDMT09T308-D57 WKP35G POSITIVE MILLING INSERT 7170603


Walter Square / Indexable Carbide Milling Insert

References
walter titex:SDMT09T308-D57-WKP35G
rubix:2594084
brand logo
brand logo
Technical specifications
Plate typeWKP35G
Nuance/shadeTigertec Gold
MaterialCarbide

Product details : WALTER SDMT09T308-D57 WKP35G POSITIVE MILLING INSERT 7170603


The system indexable inserts also have different graphic markings on the rake face which can be used as a guide when changing the cutting edge. But the M4000 system can do much more. There is no restriction on fields of application and it can also hold special indexable inserts

Strengths

For the high-feed milling cutter, a circumference-sintered insert with facet is included in the program range for improved surfaces
The maximum cutting edge stability provides a further variant with a large corner radius
As an option, a circumference-ground indexable insert with additional facet is specially available for the M4132 shoulder milling cutter to provide maximum precision

Applications

General purpose milling
High feed milling

Technical specifications


Attributes
Plate typeWKP35G
Nuance/shadeTigertec Gold
MaterialCarbide
Show UNSPSC/ECL@SS
£ 12.94 excl. VAT
/ Each
£ 15.53 incl. VAT
  • Usually arrives within 14 working days