• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Plug
  7. WALTHER 330 32A 3P&N&E 415V COUPLER

WALTHER 330 32A 3P&N&E 415V COUPLER

Walther

See technical information

References

Walther-Präzision:330
Rubix:225A6742
brand logo
brand logo

Product details : WALTHER 330 32A 3P&N&E 415V COUPLER


32A 3P+N+E 415V Coupler (L)189 mm x (Dia)72 mm

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 30.08 excl. VAT
/ Each
£ 36.10 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

LEWDEN 508226 SKT SURF ANG 32A 3P 240V IP44DRAPER 08961 230 VOLT BS 32AMP SITE SOCKETILME PE1663SV PLUG 16A 240V 3PLEGRAND 555128 S PLUG 400V 16A 3 POLE+E IP44WALTHER 310 16A 3P&N&E 415V COUPLERWALTHER 330306 32A 2P+E 240V COUPLER (L)189 MM X (DIA)72 MMILME PE3264PV COUPLER 32A 415V 4PDRAPER 78084 PLUGGING CHISEL 250MM BULKWALTHER 330304 32A 2P+E 110V COUPLER (L)189 MM X (DIA)72 MMLEWDEN PM32/2800FPB CONN 32A 5P 415V IP44 6H MULTIMAX (L)182 MMDRAPER 02991 230 VOLT BS 16AMP SITE SOCKETDRAPER 38327 HEX DRAIN PLUG KEY 3/8IN SQ DR 14MMDRAPER EXPERT 16776 12MM 6 POINT SPARK PLUG SOCKET 3/8IN SQ DR 18MMMENNEKES 13619 POWERTOP XTRA PLUG IP67 / IP69 16A 3P 110V 4HGEWISS 415V 63A PLUG GW61053H
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap