LEWDEN PM32/2800FPB CONN 32A 5P 415V IP44 6H MULTIMAX (L)182 MM
Multimax
See technical informationSee documentsReferences
Lewden Metal Products:PM32/2800FPB
Rubix:234A8088
Documents
Product details : LEWDEN PM32/2800FPB CONN 32A 5P 415V IP44 6H MULTIMAX (L)182 MM
Conn 32A 5P 415V Ip44 6H Multimax (L)182 mm
Technical specifications
Attributes
| Voltage | 400 V |
|---|---|
| Amperage | 32 A |
Show UNSPSC/ECL@SS
£ 28.04 excl. VAT
/ Each
£ 33.65 incl. VAT
- Delivery usually within ( 3 ) days

