References
Gewiss:GW61053H
Rubix:153A9760
Documents
Product details : GEWISS 415V 63A PLUG GW61053H
Plug Hp Ip67 3P+N+E 63A 400V 6H
Technical specifications
Attributes
| Voltage | 346/415 V |
|---|---|
| Amperage | 63 A |
Show UNSPSC/ECL@SS
£ 126.65 excl. VAT
/ Each
£ 151.98 incl. VAT
- Delivery usually within ( 3 ) days

