References
ILME:PE1663SV
Rubix:234A8113
Documents
Product details : ILME PE1663SV PLUG 16A 240V 3P
Plug 16A 240V 3P
Technical specifications
Attributes
| Voltage | 200/250 V |
|---|---|
| Amperage | 16 A |
Show UNSPSC/ECL@SS
£ 6.03 excl. VAT
/ Each
£ 7.24 incl. VAT
- Delivery usually within ( 3 ) days

