MASCOT 15759 GLADSTONE WAREHOUSE COAT ROYAL 4XL


Warehouse coat Gladstone royal

References
mascot:15759-330-11-4XL
rubix:385A1726
ean:5711074337149
Dust jacket Gladstone 15759-330-11 / 4XL
brand logo
Technical specifications
Colourblue
Size4xl
Main materialpolyester
See all Specifications

Product details : MASCOT 15759 GLADSTONE WAREHOUSE COAT ROYAL 4XL


Fastening with storm flap and hidden press studs, so as not to scratch the surroundings. Slits at the sides. Pleat in the back for greater freedom of movement. Ergonomically shaped sleeves are designed to follow the arms’ natural movements. Slits in the sleeves allow you to easily roll them up.

Technical specifications


Attributes
Logistic Weight740 g
Colourblue
Size4xl
Main materialpolyester
Long sleevesyes
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 63.87 excl. VAT
/ Each
£ 76.64 incl. VAT
  • Usually arrives within 14 working days