CLIMB-IT CAL703 SAFETY STEPS WITH SAFETY LOCK - 3 TREAD 1180 X 750 X 1
Aluminium Safety Steps
See technical informationSee documentsReferences
Climb-It:CAL703
Rubix:254A5184
Documents
Product details : CLIMB-IT CAL703 SAFETY STEPS WITH SAFETY LOCK - 3 TREAD 1180 X 750 X 1
Certified to EN 131 Professional
Easy to use locking system which raises and lowers the wheels to provide
stability when working & to be easily moved when not in use
Wide platform with a non-slip surface kick board
Wide profile treads with a non-slip surface
Safe guardrail and spring gate
Maximum load capacity of 150kg
Locking system to maxmise safety by providing exceptional stability
Technical specifications
Attributes
| Type | professional stepladders withcarry handle |
|---|
Show UNSPSC/ECL@SS
£ 1,587.99 excl. VAT
/ Each
£ 1,905.59 incl. VAT
- Delivery usually within ( 8 ) days



