NBR110X140X14AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
WAS Rotary Shaft Seal
See technical informationSee documentsReferences
Dichtomatik:67019537
Rubix:167A2887
Manufacturer :67019537

Documents
Product details : NBR110X140X14AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
Sealing ring with radial effects in compliance with DIN 3760 with an elastomeric casing, a metal cage and a sealing lip equipped with a spring and an atmospheric protective lip (WAS). Circumferential speed (m/s): <12.
Applications
Sealing of machines rotating parts, e.g: shafts, hubs and axes.
Technical specifications
Attributes
| Logistic Weight | 122 g |
|---|---|
| Inner diameter | 110 mm |
| Outer diameter | 140 mm |
| Width | 14 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 33.84 excl. VAT
/ 10 pieces
£ 40.60 incl. VAT
- Usually arrives within 14 working days
