WAS Rotary Shaft Seal
Inner diameter | 17.46 mm |
---|---|
Outer diameter | 28.57 mm |
Width | 6.35 mm |
Logistic Weight | 5 g |
---|---|
Inner diameter | 17.46 mm |
Outer diameter | 28.57 mm |
Width | 6.35 mm |
Material | nbr |
Execution | recessed metal-armature seal with spring and dust lip |
Usually arrives within 14 working days