References
Dichtomatik:49383704
Rubix:167A6027
Manufacturer :49383704

Product details : NBR35X62X8AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The seal consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 8 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 1.15 excl. VAT
/ Each
£ 1.38 incl. VAT
- Usually arrives within 14 working days
