WAS Rotary Shaft Seal
Inner diameter | 50 mm |
---|---|
Outer diameter | 80 mm |
Width | 8 mm |
Logistic Weight | 40 g |
---|---|
Inner diameter | 50 mm |
Outer diameter | 80 mm |
Width | 8 mm |
Material | NBR |
Execution | Recessed metal-armature seal with spring and dust lip |
In stock: Next day delivery