DICHTOMATK SEAL TO DIN3760 R26 010,00X014,00X03,00 WAO NBR
Lip ring (W A OK NBR 70 GRUEN GS)
See technical informationReferences
Dichtomatik:67022048
Rubix:167A9118
Manufacturer :67022048

Product details : DICHTOMATK SEAL TO DIN3760 R26 010,00X014,00X03,00 WAO NBR
The WA is a unilateral radial-effect sealing ring intended for rotating or pivoting shafts and available, as an option, with a protective lip (WAS) on the side opposite to the fluid to prevent any penetration of dirt from the outside.
Technical specifications
Attributes
| Logistic Weight | 1 g |
|---|---|
| Inner diameter | 10 mm |
| Outer diameter | 14 mm |
| Width | 3 mm |
| Material | nbr |
| Execution | recessed metal-armature joint without spring |
Show UNSPSC/ECL@SS
£ 0.59 excl. VAT
/ Each
£ 0.70 incl. VAT
- Usually arrives within 14 working days
