References
Freudenberg Sealing Technologies:40412694
Rubix:389A1224
Manufacturer :40412694

Documents
Product details : SIMRIT 40412694 BAB2SL0.5 30.0X 52.0X 7.0 902
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The seal consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 7 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 14.37 excl. VAT
/ Each
£ 17.24 incl. VAT
- Usually arrives within 14 working days
