DICHTOMATK SEAL TO DIN3760 R23 008,00X020,00X05,00 WAS NBR
Shaft seal (W A S NBR 70 BLACK FNGS)
See technical informationReferences
Dichtomatik:67018592
Rubix:167A8523
Manufacturer :67018592

Product details : DICHTOMATK SEAL TO DIN3760 R23 008,00X020,00X05,00 WAS NBR
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The seal consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Logistic Weight | 2 g |
|---|---|
| Inner diameter | 8 mm |
| Outer diameter | 20 mm |
| Width | 5 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 0.60 excl. VAT
/ Each
£ 0.72 incl. VAT
- Usually arrives within 14 working days
