References
Freudenberg Sealing Technologies:67019422
Rubix:252A2226
Manufacturer :67019422

Documents
Product details : DICHTOMATK 67019422 FREUDENBERG SEAL
Sealing ring with radial effects in compliance with DIN 3760 with an elastomeric casing, a metal cage and a sealing lip equipped with a spring and an atmospheric protective lip (WAS). Circumferential speed (m/s): <12.
Applications
Sealing of machines rotating parts, e.g: shafts, hubs and axes.
Technical specifications
Attributes
| Logistic Weight | 50 g |
|---|---|
| Inner diameter | 65 mm |
| Outer diameter | 90 mm |
| Width | 10 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 2.30 excl. VAT
/ Each
£ 2.76 incl. VAT
- Usually arrives within 14 working days
