DICHTOMATK 49479104 FREUDENBERG SEAL


Radial Shaft Seal

References
dichtomatik:49479104
rubix:252A1048
manufacturer :WAS 32,0X 52,0X 10,0 NB70C4
brand logo
brand logo
Technical specifications
Inner diameter32 mm
Outer diameter52 mm
Thickness10 mm
See all Specifications

Product details : DICHTOMATK 49479104 FREUDENBERG SEAL


Rotary shaft seal in standard design according to DIN 3760 with an elastomer outer sheath covering a metal insert as well as a spring-energised sealing lip and a protective lip on the air side.

Applications

Sealing of rotating machine elements such as shafts, hubs and axles

Technical specifications


Attributes
Inner diameter32 mm
Outer diameter52 mm
Thickness10 mm
MaterialNBR
Show UNSPSC/ECL@SS
£ 0.97 excl. VAT
/ Each
£ 1.16 incl. VAT
  • Usually arrives within 14 working days