DICHTOMATK 67062598 US 5.21 8.38 1.20 ZNS NB7034


Self sealing ring

References
dichtomatik:US 5,21 x 8,38 x 1,2 NBR 70 RS
rubix:398A0973
manufacturer :62598
brand logo
brand logo
Technical specifications
Inner diameter5.21 mm
Outer diameter8.38 mm
Thickness1.22 mm
See all Specifications

Product details : DICHTOMATK 67062598 US 5.21 8.38 1.20 ZNS NB7034


Flat metal gasket with a vulcanized elastomeric lip on the inner diameter. Metal ring: SAE 1008 standard steel (1.0330). Protective coating of the standard steel metal ring: Zinc chromating (without Cr VI). Limits of use: from -30 to +100°C. Rmax ≤ 15 m. Ra ≤ 3.2 m.

Applications

Static sealing of screwings, bolts and flanges, particularly in the field of mechanical construction, tanks, fluid fittings.

Technical specifications


Attributes
Logistic Weight1 g
Inner diameter5.21 mm
Outer diameter8.38 mm
Thickness1.22 mm
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days