OPTIBELT SPC 68756002 SPC6875REDPOWER OPTI REDPOWER BELT

Red Power 3 V-Belt

See technical information

References

Optibelt:SPC 6875 RP
Rubix:212A3329
Manufacturer :1890362
EAN:4014486860405
brand logo

Technical specifications

Profilespc
Upper width22 mm
Pitch length6875 mm
See all Specifications

Product details : OPTIBELT SPC 68756002 SPC6875REDPOWER OPTI REDPOWER BELT


optibelt RED POWER v-belts feature a high modulus tension cord for a 50% increase in power capacity. These cords resist stretching over time making them maintenance-free and more energy efficient as tension loss decreases efficiency. It's transverse fiber rubber compound increase the belts capacity to dissipate heat and stabilizes the belt in the sheave for up to 97% efficiency. Red Power also features Optibelt's Set-Constant length tolerances that are far closer than any matched set, regardless of the date manufactured!

Strengths

- High strength polyester cord provides up to 50% more power than conventional v-belts
- Maintenance-Free ensures trouble-free performance and reduces energy consumption
- S=C Plus length tolerances are far superior to any matched-set v-belts regardless of the date manufactured
- Transverse fiber rubber strengthens the belt's core for improved durability and performance
- 2X rubber impregnated fabric is bonded with the belt's core for superior durability and grip
- ISO 1813 Certified Anti-Static.

Technical specifications


Attributes
Profilespc
Upper width22 mm
Pitch length6875 mm
Interior length6792 mm
Outer length6905 mm
Thickness18 mm
Materialfabric (cover), fibre reinforced polychloroprene rubber, polyester (tension cord)
£ 209.36 excl. VAT
/ Each
£ 251.23 incl. VAT
  • Usually arrives within 14 working days