References
Superseded Ref:857611
Mecaline:SPA1060E - 889290
Rubix:243A4213
Manufacturer :889290
EAN:3660338418433

Documents
Product details : MECALINE SPA1060 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 1060 mm |
| Interior length | 1015 mm |
| Outer length | 1078 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 6.73 excl. VAT
/ Each
£ 8.08 incl. VAT
- In stock: Next day delivery
