References
Superseded Ref:857872
Mecaline:SPZ1462E - 889581
Rubix:243A4471
Manufacturer :889581
EAN:3660338421341

Documents
Product details : MECALINE SPZ1462 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 1462 mm |
| Interior length | 1425 mm |
| Outer length | 1475 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 5.98 excl. VAT
/ Each
£ 7.18 incl. VAT
- In stock: Next day delivery
