Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ1987 WRAPPED WEDGE BELT 2.0
MECALINE SPZ1987 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPZ1987E - 889611
rubix:
243A4500
manufacturer :
889611
ean:
3660338421648
Technical specifications
Profile
SPZ
Pitch length
1987
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1987 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPZ
Pitch length
1987
mm
Upper width
10
mm
Height
8
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.54
excl. VAT
/
Each
£
10.25
incl. VAT
In stock: Next day delivery
Select variants (139)
Add to cart
Check our products from related categories
OPTIBELT 5V 1500 RP 1728258
WEDGE BELT SPZ SECTION SPZ1500MC
MECALINE SPZ1587 SPZ Wrapped Wedge Belt
GATES 9624-60787 SPZ787 DELTA NARROW
GATES SUPER HC VBELT SPC10000 SUPERHC
GATES SUPER HC VBELT SPZ1180 SUPERHC
MECALINE SPB1250 SPB Wrapped Wedge Belt
MECALINE SPZ1037 SPZ Wrapped Wedge Belt
GATES 2ROW SPB VEEBELT SPB3150/2 POWERBAND
OPTIBELT OPTI REDPOWER BELT SPC 37506002
OPTIBELT OPTI REDPOWER BELT SPB 47506002
GATES 9625-61882 SPA1882 DELTA NARROW
GATES 9626-62580 SPB2580 DELTA NARROW
GATES 4ROW SPC VEEBELT SPC4750/4 POWERBAND
MECALINE 890083 SPC4400 WRAPPED WEDGE BELT 2.0