References
Superseded Ref:857616
Mecaline:SPA1157E - 889296
Rubix:243A4219
Manufacturer :889296
EAN:3660338418495

Documents
Product details : MECALINE SPA1157 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 1157 mm |
| Interior length | 1112 mm |
| Outer length | 1175 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 7.35 excl. VAT
/ Each
£ 8.82 incl. VAT
- In stock: Next day delivery
