References
Superseded Ref:873541
Mecaline:SPZ2840E - 889637
Rubix:243A4519
Manufacturer :889637
EAN:3660338421907

Documents
Product details : MECALINE SPZ2840 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 2840 mm |
| Interior length | 2803 mm |
| Outer length | 2853 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 11.62 excl. VAT
/ Each
£ 13.94 incl. VAT
- Usually arrives within 14 working days
