References
Mecaline:SPZ1850E - 889605
Rubix:243A4495
Manufacturer :889605
EAN:3660338421587

Documents
Product details : MECALINE SPZ1850 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 1850 mm |
| Interior length | 1813 mm |
| Outer length | 1863 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 7.57 excl. VAT
/ Each
£ 9.08 incl. VAT
- In stock: Next day delivery
