References
Mecaline:SPA1250E - 889301
Rubix:243A4224
Manufacturer :889301
EAN:3660338418549

Documents
Product details : MECALINE SPA1250 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 1250 mm |
| Interior length | 1205 mm |
| Outer length | 1268 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 7.94 excl. VAT
/ Each
£ 9.53 incl. VAT
- In stock: Next day delivery
