References
Mecaline:SPA1057E - 890466
Rubix:255A0657
Manufacturer :890466
EAN:3660338429750

Documents
Product details : MECALINE 890466 SPA1057 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 1057 mm |
| Interior length | 1012 mm |
| Outer length | 1075 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 1.30 excl. VAT
/ Each
£ 1.56 incl. VAT
- Usually arrives within 14 working days
