Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA1382 WRAPPED WEDGE BELT 2.0
MECALINE SPA1382 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPA1382E - 889310
rubix:
243A4233
manufacturer :
889310
ean:
3660338418631
Technical specifications
Profile
spa
Pitch length
1382
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA1382 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
spa
Pitch length
1382
mm
Upper width
13
mm
Height
10
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.66
excl. VAT
/
Each
£
19.99
incl. VAT
In stock: Next day delivery
Select variants (141)
Add to cart
Check our products from related categories
GATES 9625-62120 SPA2120 DELTA NARROW
GATES 9339-02580 SUPER HC SPB2580
OPTIBELT SPB 1950 1586629
MECALINE SPB2060 SPB Wrapped Wedge Belt
GATES WEDGEBELTSPAMCOG SPA2732MN SUPERHC MN
GATES SUPER HC VBELT SPZ1600 SUPERHC
OPTIBELT SPZ 15007700 WEDGEBELT SPZ ENV SPZ1500E
OPTIBELT SPZ 2240 1536092
GATES 9625-60975 SPA975 DELTA NARROW
OPTIBELT SPB 1680 WEDGE BELT
GATES SUPER HC VBELT SPA1357 SUPERHC
MECALINE SPA2482 SPA Wrapped Wedge Belt
GATES WEDGEBELTSPZMCOG SPZ1762MN SUPERHC MN
GATES WEDGEBELTSPZMCOG SPZ3350MN SUPERHC MN
OPTIBELT SPA 2207 1766601