Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPB2060 SPB Wrapped Wedge Belt
MECALINE SPB2060 SPB Wrapped Wedge Belt
SPB Wedge Belts
References
mecaline:
SPB2060
rubix:
45035437
manufacturer :
857736
ean:
3660338129872
Technical specifications
Profile
SPB
Pitch length
2060
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB2060 SPB Wrapped Wedge Belt
Wedge Belt - SPB Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPB
Pitch length
2060
mm
Upper width
16.3
mm
Height
13
mm
Interior length
2000
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.97
excl. VAT
/
Each
£
31.16
incl. VAT
Sold out
Select variants (62)
Add to cart
Check our products from related categories
OPTIBELT 8V 1000 1661378
MECALINE SPZ637 SPZ Wrapped Wedge Belt
GATES SUPER HC VBELT SPA1307 SUPERHC
GATES 9339-02580 SUPER HC SPB2580
GATES 9624-61850 SPZ1850 DELTA NARROW
OPTIBELT 3V 950 1662636
MECALINE SPZ1237 SPZ Wrapped Wedge Belt
OPTIBELT 3V 280 1602714
GATES SUPER HC VBELT SPZ987 SUPERHC
MECALINE 889339 SPA1850 WRAPPED WEDGE BELT 2.0
MECALINE SPA1282 WRAPPED WEDGE BELT 2.0
GATES PREDATOR BELT SPBP3550
WEDGE BELT SPA SECTION SPA900MC
MECALINE SPA982 SPA Wrapped Wedge Belt
OPTIBELT WEDGEBELTSPZENV SPZ 16627700