References
Gates:SPA975 DELTA NARROW
Rubix:270A0373
Manufacturer :962560975
EAN:5414465309878

Product details : GATES 962560975 V-BELT SPA975 DELTA NARROW
The perfect option for all industry standard drives. Commonly referred to as narrow or deep wedge. Flex-Weave® oil-resistant flip band offering good grip and protecting against abrasion • High strength polyester tensile cords provide resistance to bending forces, fatigue and shock load.
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 975 mm |
| Interior length | 957 mm |
| Outer length | 993 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 4.18 excl. VAT
/ Each
£ 5.02 incl. VAT
- Usually arrives within 14 working days
