OPTIBELT 8V 2000 1571269


SK High Performance Wedge Belt

References
optibelt:8V 2000
rubix:266A0026
manufacturer :8V 20007700
ean:4014486060270
brand logo
brand logo
Technical specifications

Product details : OPTIBELT 8V 2000 1571269


Set constant S=C Plus

The wrapped optibelt SK wedge belt has the characteristics of the excellent Optibelt S=C Plus with an efficiency of almost 97 % and can be used in the set without further measurements.


Replacing a classic profile

In the case of existing drives with a classic profile, e. g. B/17, this can be replaced by the SPB wedge belt profile. A prerequisite for this is the observance of the minimum disc diameter, which is higher than that of the classic V-belt due to its increased design for wedge belt of the same width. Pulleys suitable for wedge belts must also be used.

Technical specifications


Attributes
Logistic Weight2921 g
Profile8v
Upper width25 mm
Height23 mm
Interior length4960 mm
Outer length200 mm
Show UNSPSC/ECL@SS
£ 106.94 excl. VAT
/ Each
£ 128.33 incl. VAT
  • Usually arrives within 14 working days