Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPB1280 WRAPPED WEDGE BELT 2.0
MECALINE SPB1280 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPB1280E - 889426
rubix:
246A5351
manufacturer :
889426
ean:
3660338419799
Technical specifications
Profile
SPB
Pitch length
1280
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB1280 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPB
Pitch length
1280
mm
Upper width
16
mm
Height
13
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.25
excl. VAT
/
Each
£
3.90
incl. VAT
In stock: Next day delivery
Select variants (86)
Add to cart
Check our products from related categories
MECALINE SPZ1180 WRAPPED WEDGE BELT 2.0
GATES ISO WEDGE BELT SPA3550E
GATES SPZ2037MN SUPERHC MN WEDGE BELT SPZ SPZ2037MC
GATES WEDGEBELTSPAMCOG SPA1832MN SUPERHC MN
MECALINE SPB4000 SPB Wrapped Wedge Belt
WEDGE BELTS SPB6000E
MECALINE 857649 V-BELT SPA 1707 E
MECALINE SPC3000 WRAPPED WEDGE BELT 2.0
GATES SUPER HC VBELT SPC2120 SUPERHC
OPTIBELT SPB1650 RED POWER WEDGE BELT
GATES SUPER HC VBELT SPA1282 SUPERHC
GATES SPA1060MN SUPERHC MN SPAX1060 V BELT
GATES 2ROW SPB VEEBELT SPB3350/2 POWERBAND
GATES WEDGEBELTSPAMCOG SPA1757MN SUPERHC MN
GATES PREDATOR BELT SPCP8500