Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPB4560 SPB Wrapped Wedge Belt
MECALINE SPB4560 SPB Wrapped Wedge Belt
SPB Wedge Belts
References
mecaline:
SPB4560
rubix:
45035488
manufacturer :
857773
ean:
3660338130243
Technical specifications
Profile
SPB
Pitch length
4560
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB4560 SPB Wrapped Wedge Belt
Wedge Belt - SPB Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPB
Pitch length
4560
mm
Upper width
16.3
mm
Height
13
mm
Interior length
4500
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.44
excl. VAT
/
Each
£
50.93
incl. VAT
Sold out
Select variants (62)
Add to cart
Check our products from related categories
OPTIBELT SPB 8000 1732348
MECALINE SPB3170 WRAPPED WEDGE BELT 2.0
OPTIBELT OPTI REDPOWER BELT SPB 47506002
MECALINE SPB2120 WRAPPED WEDGE BELT 2.0
MECALINE SPZ1987 SPZ Wrapped Wedge Belt
SKF PHG-SPZ1270 WEDGE BELT
MECALINE SPZ1887 SPZ Wrapped Wedge Belt
GATES 2ROW SPB VEEBELT SPB3350/2 POWERBAND
GATES 9624-61987 SPZ1987 DELTA NARROW
MECALINE SPA2060 WRAPPED WEDGE BELT 2.0
GATES 9624-61650 SPZ1650 DELTA NARROW
GATES WEDGEBELTSPZMCOG SPZ962MN SUPERHC MN
OPTIBELT SPC 2000 1706456
GATES SUPER HC VBELT SPZ1800 SUPERHC
GATES 9625-62207 SPA2207 DELTA NARROW