GATES 941502682 WEDGEBELTSPAMCOG SPA2682MN SUPERHC MN

SuperHC MN SPA

See technical informationSee documents

References

Gates:SPA2682MN SUPERHC MN
Rubix:103A0548
Manufacturer :941502682
EAN:5412571102642
brand logo

Technical specifications

Profilespa
Upper width13 mm
Pitch length2682 mm
See all Specifications

Documents

Product details : GATES 941502682 WEDGEBELTSPAMCOG SPA2682MN SUPERHC MN


Cogged beltless V-belt with a narrow profile. The cogging reduces internal heat development. The precision ground straight belt flanks guarantee an even wedge effect and reduce noise. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading.

Strengths

• Suitable for use of idlers.
• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.

Technical specifications


Attributes
Profilespa
Upper width13 mm
Pitch length2682 mm
Interior length2682 mm
Outer length2700 mm
Thickness10 mm
Materialcr
£ 27.24 excl. VAT
/ Each
£ 32.69 incl. VAT
  • Usually arrives within 14 working days