References
Superseded Ref:857641
Mecaline:SPA1557E - 889322
Rubix:243A4245
Manufacturer :889322
EAN:3660338418754

Documents
Product details : MECALINE SPA1557 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 1557 mm |
| Interior length | 1512 mm |
| Outer length | 1575 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 9.89 excl. VAT
/ Each
£ 11.87 incl. VAT
- In stock: Next day delivery
