References
Gates:SPBP6300 PREDATOR
Rubix:103A5296
Manufacturer :919006300
EAN:5414465579844

Documents
Product details : GATES 919006300 PREDATOR V-BELT SPBP6300/5VP2500
Heavy-duty, wrapped V-belt with a narrow profile. The outer layer, which is not impregnated with rubber, allows momentary slip without damaging the belt. The aramid tensile cords are exceptionally strong and durable and almost do not stretch.
Strengths
• Constantly retensioning the belts is unnecessary.
• Less maintenance, lower downtime.
• Less maintenance, lower downtime.
Applications
• The single belts can be used for applications where the PowerBand® belts do not provide a solution.
Technical specifications
Attributes
| Profile | spbp |
|---|---|
| Upper width | 16 mm |
| Pitch length | 6300 mm |
| Interior length | 6300 mm |
| Outer length | 6322 mm |
| Thickness | 13 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 133.92 excl. VAT
/ Each
£ 160.70 incl. VAT
- Usually arrives within 14 working days
