References
Superseded Ref:857651
Mecaline:SPA1750E - 889333
Rubix:243A4256
Manufacturer :889333
EAN:3660338418860

Documents
Product details : MECALINE SPA1750 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 1750 mm |
| Interior length | 1705 mm |
| Outer length | 1768 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 11.12 excl. VAT
/ Each
£ 13.34 incl. VAT
- Usually arrives within 14 working days
