References
Gates:SPCP10600 PREDATOR
Rubix:104A6058
Manufacturer :919110600
EAN:5414465580147

Documents
Product details : GATES 919110600 PREDATOR V-BELT SPCP10600
Heavy-duty, wrapped V-belt with a narrow profile. The outer layer, which is not impregnated with rubber, allows momentary slip without damaging the belt. The aramid tensile cords are exceptionally strong and durable and almost do not stretch.
Strengths
• Constantly retensioning the belts is unnecessary.
• Less maintenance, lower downtime.
• Less maintenance, lower downtime.
Applications
• The single belts can be used for applications where the PowerBand® belts do not provide a solution.
Technical specifications
Attributes
| Profile | spcp |
|---|---|
| Upper width | 22 mm |
| Pitch length | 10600 mm |
| Interior length | 10600 mm |
| Outer length | 10630 mm |
| Thickness | 18 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 372.99 excl. VAT
/ Each
£ 447.59 incl. VAT
- Usually arrives within 14 working days
