References
Superseded Ref:857910
Mecaline:SPZ2650E - 889634
Rubix:243A4516
Manufacturer :889634
EAN:3660338421877

Documents
Product details : MECALINE SPZ2650 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 2650 mm |
| Interior length | 2613 mm |
| Outer length | 2663 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 10.84 excl. VAT
/ Each
£ 13.01 incl. VAT
- In stock: Next day delivery
