References
Superseded Ref:857653
Mecaline:SPA1782E - 889335
Rubix:243A4258
Manufacturer :889335
EAN:3660338418884

Documents
Product details : MECALINE SPA1782 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 1782 mm |
| Interior length | 1737 mm |
| Outer length | 1800 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 11.32 excl. VAT
/ Each
£ 13.58 incl. VAT
- Usually arrives within 14 working days
