References
Superseded Ref:857729
Mecaline:SPB1750E - 889437
Rubix:243A4349
Manufacturer :889437
EAN:3660338419904

Documents
Product details : MECALINE SPB1750 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16 mm |
| Pitch length | 1750 mm |
| Interior length | 1690 mm |
| Outer length | 1772 mm |
| Thickness | 13 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 12.64 excl. VAT
/ Each
£ 15.17 incl. VAT
- In stock: Next day delivery
