References
Gates:SPB4000 DELTA NARROW
Rubix:270A0514
Manufacturer :962664000
EAN:5414465318948

Product details : GATES 962664000 V-BELT SPB4000 DELTA NARROW
The perfect option for all industry standard drives. Commonly referred to as narrow or deep wedge. Flex-Weave® oil-resistant flip band offering good grip and protecting against abrasion • High strength polyester tensile cords provide resistance to bending forces, fatigue and shock load.
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16 mm |
| Pitch length | 4000 mm |
| Interior length | 3978 mm |
| Outer length | 4022 mm |
| Thickness | 13 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 23.23 excl. VAT
/ Each
£ 27.88 incl. VAT
- Usually arrives within 14 working days
