References
Superseded Ref:857655
Mecaline:SPA1807E - 889337
Rubix:243A4260
Manufacturer :889337
EAN:3660338418907

Documents
Product details : MECALINE SPA1807 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 1807 mm |
| Interior length | 1762 mm |
| Outer length | 1825 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 11.48 excl. VAT
/ Each
£ 13.78 incl. VAT
- In stock: Next day delivery
