Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA1900 WRAPPED WEDGE BELT 2.0
MECALINE SPA1900 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPA1900E - 889342
rubix:
243A4264
manufacturer :
889342
ean:
3660338418952
Technical specifications
Profile
SPA
Pitch length
1900
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA1900 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPA
Pitch length
1900
mm
Upper width
13
mm
Height
10
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.99
excl. VAT
/
Each
£
14.39
incl. VAT
In stock: Next day delivery
Select variants (141)
Add to cart
Check our products from related categories
MECALINE SPB3170 WRAPPED WEDGE BELT 2.0
MECALINE SPA1425 WRAPPED WEDGE BELT 2.0
MECALINE SPZ1077 WRAPPED WEDGE BELT 2.0
GATES SUPER HC VBELT SPZ1600 SUPERHC
OPTIBELT OPTI REDPOWER BELT SPC 60006002
GATES 9333-02782 SPA2782 SUPERHC
OPTIBELT 5V1400REDPOWER REDPOWER BELT
GATES WEDGEBELT 8V ENV 8V3550 SUPERHC
MECALINE SPZ1037 SPZ Wrapped Wedge Belt
MECALINE SPZ1937 WRAPPED WEDGE BELT 2.0
MECALINE SPA4250 SPA Wrapped Wedge Belt
OPTIBELT 5V 2120 1531922
MECALINE SPZ1312 WRAPPED WEDGE BELT 2.0
OPTIBELT VEE BELT SPB2150REDPOWER
GATES WEDGE BELT SPB MCOG SPB4000MN SUPERHC MN